1 in. 150 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red
1 in. 150 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red
Frequently Purchased Together
Product Details
- Oxygen diffusion barrier with protective outer layer
- 6 month UV resistance
- For use in heating, cooling, and snow melt applications
- Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
- Chlorine resistance ratings CL5
- Produced at ISO 9001 Facility
- PEX designation code 5306
- Utilizes ViegaPEX™ Press fittings
- Warranty: 25 Years
Specifications
- ASTM:
- ASTM E-84, ASTM F-876, ASTM F-877
- Application:
- Heating and Cooling, Potable Water
- CSA Certified:
- CSA B-137.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 43/50 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 80 psi
- UL Listed:
- Yes
- Weight:
- 27 lb