Viega

1 x 1-1/2 in. PEX Press Coupling

Part #V93073  |  Manufacturer Part #93073

Fitting Sizes:

1 in x 1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy and fast to install
  • Factory assembled sleeves

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: Yes

Fitting Size 1: 1 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1 in x 1-1/2 in

Fitting Type: Reducing

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-19/20 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Type: V93073

UL Listed: Yes