1 x 1/2 in. Press x FPT 160 psi Global Polymer 90 Degree Elbow

You last purchased this on
 
Viega

PureFlow® 1 x 1/2 in. Press x FPT 160 psi Global Polymer 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1 x 1/2 in. Press x FPT 160 psi Global Polymer 90 Degree Elbow

  • Fast #
  • Part #V49145
  • Item #5150478
  • Manufacturer Part #49145
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion
  • Includes mounting bracket
  • For use in fire sprinkler systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
PureFlow®
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Elbow, Reducing
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-11/25 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
0.408 lb