1 in. x 1 in. Crimp x Female Sweat Brass Adapter

You last purchased this on
 
Viega

Model V5045ZL 1 in. x 1 in. Crimp x Female Sweat Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

Model V5045ZL 1 in. x 1 in. Crimp x Female Sweat Brass Adapter

  • Fast #
  • Part #V40655
  • Item #3599226
  • Manufacturer Part #40655
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
Model V5045ZL
End Connection 1:
Crimp
End Connection 2:
Female Sweat
End Connections:
Crimp x Female Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 14, NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Size:
1 in x 1 in
UL Listed:
No
Weight:
0.108 lb