1 in. Brass PEX Crimp Coupling

You last purchased this on
 
Viega

PureFlow® 1 in. Brass PEX Crimp Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #V46455
  • Item #3924073
  • Manufacturer Part #46455
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
Material:
Brass
Maximum Temperature:
180
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Size:
1 in x 1 in
Type:
V46455
UL Listed:
No
Weight:
0.082 lb