Viega 1 x 3/4 in. 0.021 lbs. Polyalloy Crimp Coupling

V43354

Fitting Sizes

1 in x 3/4 in

$1.67

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion

SPECIFICATIONS

ASTM Specifications
ASTM F-2159
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Crimp
End Connection 2
Crimp
End Connections
Crimp
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-7/10 in
Material
Plastic
Material Type
PolyAlloy
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Product Type
Coupling
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday