Viega

1 x 3/4 in. PEX Press 160 psi Reducing Bronze Coupling

Part #V99645  |  Manufacturer Part #99645

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Easy and fast to install
  • Factory assembled sleeve
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM F-877

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA 6.32

Clean Bagged: No

End Connection 1: PEX Press

End Connection 2: PEX Press

End Connections: PEX Press

FM Approved: Yes

Fire Suppression System Rated: Yes

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-87/100 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

UL Listed: Yes

Weight: 0.136