1 x 3/4 in. Press x FPT PEX Press Adapter

Part #V91545  |  Item #3924195  |  Manufacturer Part #91545

$ 17.52 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 3/4 in

    Part #V91545Item #3924195Mfr. Part #91545

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.52 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: PEX Press

End Connection 2: FPT

End Connections: Press x FPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-29/50 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Type: V91545

UL Listed: Yes