Viega

1 x 3/4 x 3/4 in. PEX Polyalloy Crimp Tee

Part #V43544  |  Manufacturer Part #43544

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-2159

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Color Finish: Black

End Connection 1: Crimp

End Connection 2: Crimp

End Connection 3: Crimp

End Connections: Crimp

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-21/25 in

Material: Plastic

Material Type: Polyalloy

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Product Type: Tee

Type: V43544

UL Listed: No