Viega 100 ft. PEX Tubing

V3241

Manufacturer Part #: 32421

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Up to 6 months UV resistance
  • Zero Lead

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
Color Finish
White
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
180
Pipe Tubing Size
1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday