0 items

Viega 100 ft. PEX Tubing

VPEPXC1

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
Length
100 ft
Material
Plastic
Material Type
PEX
Pipe Tubing Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday