Viega 1/2 - 1 in. Comp Battery Press Tool Kit

V57051

Jaw Capacity in

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Used with Viega PEX™ press connections 3/8" - 1 1/2" and ProPress connections up to 1"

SPECIFICATIONS

Application
Commercial, Residential
Battery Size
18V
Battery Type
Lithium-ion
Brand Model Compatibility
Ridgid® 210-B Tool
Jaw Capacity in
1 in
Material
Steel
Power Source
Battery
Tool Type
Press Tool
UL Listed
No
Volts
18V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday