1/2 x 7-9/10 in. Plastic Bend Support

You last purchased this on
 
Viega North America

PureFlow® 1/2 x 7-9/10 in. Plastic Bend Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega North America

PureFlow® 1/2 x 7-9/10 in. Plastic Bend Support

  • Fast #
  • Part #V15107
  • Item #3312079
  • Manufacturer Part #15107
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Resistant to corrosion
  • Requires Certification

Specifications

Adjustable:
No
Application:
Slabs
Collection:
PureFlow®
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
7-9/10 in
IAPMO Listed -:
No
Length:
7-9/10 in
Material:
Plastic
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
160
Pressure - Maximum:
200 psi
Product Type:
Bend Support
UL Listed:
No
Weight:
0.127 lb