3/8 x 5 in. Steel Bend Support
3/8 x 5 in. Steel Bend Support
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy and fast to install
- Not for FostaPEX®
- Plastic coated steel
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Coating:
- Plastic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Bend Support
- Size:
- 3/8 in x 1/2 in
- UL Listed:
- No
- Weight:
- 0.198 lb