1/2 in. x 300 ft. Plastic Tubing in Black and Red
1/2 in. x 300 ft. Plastic Tubing in Black and Red
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 15-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oxygen diffusion barrier with protective outer layer
- 6 month UV resistance
- For use in heating, cooling, and snow melt applications
- Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
- Chlorine resistance ratings CL5
- Produced at ISO 9001 Facility
- PEX designation code 5306
- Utilizes ViegaPEX™ Press fittings
- Warranty: 25 Years
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM E-84, ASTM F-3253, ASTM F-876, ASTM F-877
- Application:
- Heating and Cooling
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 12/25 in
- Diameter - Outside:
- 63/100 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 80 psi
- UL Listed:
- UL 263
- Weight:
- 17.1 lb