1/2 in. PEX Press Tool

You last purchased this on
 
Viega

PureFlow® 1/2 in. PEX Press Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/2 in. PEX Press Tool

  • Fast #
  • Part #V50020
  • Item #2187838
  • Manufacturer Part #50020
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color coded handle
  • Ratcheting design
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
PureFlow®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
Fits Pipe Size:
1/2 in
IAPMO Listed -:
No
Jaw Capacity (in):
1/2 in
Length:
4 in
Material:
Steel
NSF Certified:
No
Origin:
Global
Power Source:
Manual
Size:
1/2 in
Tool Type:
Press
Type:
V50020
UL Listed:
No
Weight:
3.409 lb