7-11/16 in x 6-19/24 in x 2-1/2 in Ice Maker Viega PEX Press Supply Box
PureFlow® 7-11/16 in x 6-19/24 in x 2-1/2 in Ice Maker Viega PEX Press Supply Box
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes valve and water hammer arrestor
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-877
- Application:
- Residential
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 7-11/16 in x 6-19/24 in x 2-1/2 in
- Product Type:
- Outlet Box
- Size:
- 1/2 in
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 0.98 lb