10-19/48 x 8-7/24 x 2-36/40 in. Washing Machine Viega PEX Press Supply Box

You last purchased this on
 
Viega

PureFlow® 10-19/48 x 8-7/24 x 2-36/40 in. Washing Machine Viega PEX Press Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 10-19/48 x 8-7/24 x 2-36/40 in. Washing Machine Viega PEX Press Supply Box

  • Fast #
  • Part #V97212
  • Item #4662290
  • Manufacturer Part #97212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Valves and water hammer arrestors included
  • Color coded handles
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-877
Application:
Residential
Box Material:
Plastic
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
PureFlow®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left, Right
End Connection 1:
Press
End Connections:
Press
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
6-3/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Overall Box Size:
10-19/48 in x 8-7/24 in x 2-36/40 in
Product Type:
Outlet Box
Size:
1/2 in
Supply Box Connection Type:
PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Weight:
1.799 lb