1/2 in. Plastic Solid Escutcheon in White
PureFlow® 1/2 in. Plastic Solid Escutcheon in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy and fast to install
- Do not use with FostaPEX®
- Resistant to corrosion
Specifications
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- Tubular
- Escutcheon Style:
- Solid
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Escutcheon
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.012 lb