1/2 in. Stainless Steel Sleeve for Plastic PEX Press Fittings
PureFlow 1/2 in. Stainless Steel Sleeve for Plastic PEX Press Fittings
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy and fast to install
- Only for PureFlow press polymer fittings
- Resistant to corrosion
-
Lead Law Compliant
Specifications
- Application:
- Coupling
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow
- End Connections:
- PEX Press
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- PEX Sleeve
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Product Type:
- Sleeve
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.012 lb