Viega 1/2 in. Replacement Closet Cone Sealant

V43820

Manufacturer Part #: 43820

Diameter

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy and fast to install

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
PEX Crimps V5072ZL, V5257 and V5613.4
Clean Bagged
No
Diameter
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday