1/2 in. Replacement Lavatory Cone Sealant
PureFlow® 1/2 in. Replacement Lavatory Cone Sealant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy and fast to install
Specifications
- ASTM:
- ASTM F-1807
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- PEX Crimps V5255, V5075ZL, V5263, V5036.30 and V5613.3
- Clean Bagged:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Seal
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.002 lb