160 psi Polymer PEX Press 1/2 in. Valve Manifold

This product has been replaced by

LF PLYALY PEX MANBL 24 OUT
Viega LF PLYALY PEX MANBL 24 OUT
Manufacturer Part #49620
You last purchased this on
 
Viega

PureFlow® 160 psi Polymer PEX Press 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LF PLYALY PEX MANBL 24 OUT
Viega LF PLYALY PEX MANBL 24 OUT
Manufacturer Part #49620
Viega

PureFlow® 160 psi Polymer PEX Press 1/2 in. Valve Manifold

  • Fast #
  • Part #V49243
  • Item #4396977
  • Manufacturer Part #49243
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Factory assembled with valves and valve key
  • Supply connections not included
  • Color coded ports for hot or cold water
  • Does not include supply connections
  • Includes valves and t-handle valve key
  • Port labels included
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
23-63/100 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
24
Pressure - Maximum:
160 psi
Product Type:
Manifold
Size:
1/2 in
Type:
V49243
UL Listed:
No
Weight:
8.218 lb