Viega
1/2 x 1/2 in. Polyalloy Crimp Port Adapter
Part #V50133 | Item #3599623 | Manufacturer Part #50133
All Sizes
Product Details
- Resistant to corrosion
- Easy and fast to install
- Excellent chlorine resistance
- Connects distribution lines to ManaBloc® and MiniBloc™
- Warranty: 25 Years
Specifications
ASTM Specifications: [ASTM F-2159, ASTM F-877]
CARB OTC LEED Compliant: No
CSA Certified: CSA B137.5
Color Finish: Black
End Connection 1: PEX Crimp
End Connection 2: Port
End Connections: Crimp x Port
FM Approved: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 1-29/50 in
Material: Plastic
Material Type: PolyAlloy
Maximum Pressure: 160 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 61 Annex G
Origin: Domestic
Product Type: Adapter
Type: V50133
UL Listed: No