1/2 x 1/4 in. Barbed x Compression Lever Handle Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
PureFlow® Crimp

1/2 x 1/4 in. Barbed x Compression Lever Handle Straight Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PureFlow® Crimp

1/2 x 1/4 in. Barbed x Compression Lever Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #V46022
  • Item #3924116
  • Manufacturer Part #46022
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with crimp ring and ferrule
  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61 Annex G
ASME:
ASME A112.18.1 2005
ASTM:
ASTM F-1807
Brand Model Compatibility:
V5019.9
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Barbed
End Connection 2:
Compression
End Connections:
Barbed x Compression
FM Approved:
No
Handle Material:
Nickel Plated Zinc
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-39/50 in
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pressure - High:
160
Recommended Valve Application:
Commercial, Residential
Temperature Range:
0 to 180 Deg F
UL Listed:
No
Valve Body Style:
Straight
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 1/4 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.29 lb