1/2 x 1/4 in. Press x CTS Lever Straight Supply Stop Valve in Polished Chrome
PureFlow® 1/2 x 1/4 in. Press x CTS Lever Straight Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory assembled sleeve
- 1/4 turn operation
- Easy and fast to install
- Corrosion resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61 Annex G
- ASME:
- ASME A112.18.1 2005
- ASTM:
- ASTM E-84, ASTM F-1807, ASTM F-2023, ASTM F-2159, ASTM F-876, ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Press
- End Connection 2:
- Compression
- End Connections:
- Press x Compression
- FM Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-7/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-21/100 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Recommended Valve Application:
- Commercial, Residential
- Size:
- 1/2 in x 1/4 in
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 3.76 lb
- Width:
- 3/4 in