0 items

Viega ManaBloc® 14 in. Access Panel

V507

Length

Starting at $52.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be mounted vertically or horizontally
  • For use with ManaBloc® and MiniBloc™
  • Mounts between 16" on center studs
  • Textured finish

SPECIFICATIONS

Application
Commercial, Residential
Collection
ManaBloc®
Color Finish
White
FM Approved
No
IAPMO Listed
No
Length
18 in
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday