3/8 x 1/4 in. Press x Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
3/8 x 1/4 in. Press x Compression Lever Handle Angle Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory assembled sleeve
- 1/4 turn operation
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-877
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Press
- End Connection 2:
- Compression
- End Connections:
- Press x Compression
- Handle Material:
- Nickel Plated Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-27/50 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 160
- Recommended Valve Application:
- Heating System, Plumbing
- Temperature Range:
- 0 to 180 Deg F
- UL Listed:
- No
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.284 lb