0 items

Viega FostaPEX® 150 ft. PEX Tubing

V3510

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Extended UV resistance
  • Form stable
  • Reduced flow noise
  • Resistant to corrosion

SPECIFICATIONS

ASTM Specifications
ASTM E-84, ASTM F-876/F-877
Application
Commercial, Residential
CSA Certified
CSA B137.5
Collection
FostaPEX®
Color Finish
Red
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
150 ft
Material
Plastic
Material Type
PE, PEX
Maximum Pressure
160 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday