1/8 in. x 100 ft. Ice Maker Flexible Water Connector

You last purchased this on
 
Viega

PureFlow® 1/8 in. x 100 ft. Ice Maker Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/8 in. x 100 ft. Ice Maker Flexible Water Connector

  • Fast #
  • Part #V43100
  • Item #2886897
  • Manufacturer Part #43100
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Resistant to corrosion
  • Requires Certification

Specifications

Collection:
PureFlow®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
GSA Approved:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
1/8 in
Pressure - Maximum:
160 psi
UL Listed:
No
Weight:
1.2 lb