2 in. IPS HDPE Coupling in Black
2 in. IPS HDPE Coupling in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enhanced performance due to high quality PE471 resin
- Superior resistance to slow crack growth
- Produced at ISO 9001 Facility
- Excellent chlorine resistance
- Resistant to corrosion
- Reduced flow noise
- Indefinite UV exposure
- Compliance with ASTM D-2748
Documents
Specifications
- ASTM:
- ASTM B-16, ASTM D-2683
- Application:
- Pipe Fitting
- Color Finish Name:
- Black
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 120
- NSF:
- NSF 358-1
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 0.136 lb