2 in. Press x FTG Straight Bronze Adapter

Part #V97690  |  Item #4396830  |  Manufacturer Part #97690

$ 116.67 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #V97690Item #4396830Mfr. Part #97690

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 116.67 /EACH
    Added to your cart. View Cart

Product Details

  • Easy and fast to install
  • Factory assembled sleeve
  • For use with ProPress fittings only

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Clean Bagged: No

End Connection 1: Press

End Connection 2: FTG

End Connections: Press x FTG

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-27/50 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

UL Listed: No