Viega 20 ft. PEX Tubing

V334

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Excellent chlorine resistance
  • Non-corroding
  • Reduced flow noise

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
Color Finish
White
Length
20 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
180
Pipe Tubing Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday