0 items

Viega ProPress® XL 20 ft. Seamless Stainless Steel Pipe

V8710

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • High quality stainless steel
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Application
Industrial
Collection
ProPress® XL
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS x CTS
FM Approved
No
IAPMO Listed
No
Length
20 ft
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Maximum Temperature
284
Minimum Temperature
0
NSF Certified
No
Origin
Global
Pipe Tubing Size
3 in
Type
Seamless
UL Listed
No
Wall Thickness
0.08 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday