160 psi Polyalloy Crimp 3/4 x 1/2 in. Valve Manifold

You last purchased this on
 
Viega

PureFlow® 160 psi Polyalloy Crimp 3/4 x 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 160 psi Polyalloy Crimp 3/4 x 1/2 in. Valve Manifold

  • Fast #
  • Part #V65152
  • Item #3599880
  • Manufacturer Part #65152
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Does not include mounting hardware
  • Resistant to corrosion
  • Requires Certification

Specifications

ASTM:
ASTM F-2159
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Crimp
End Connection 2:
Crimp
End Connection 3:
Crimp
End Connections:
Crimp x Crimp x Crimp
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing
GSA Approved:
No
Height:
6-1/2 in
IAPMO Listed -:
No
Length:
1-53/100 in
Material:
Plastic
Material Type:
Polyalloy
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
2
Pressure - Maximum:
160 psi
Product Type:
Manifold
Size:
3/4 in x 3/4 in x 1/2 in
UL Listed:
No
Weight:
0.135 lb