0 items

Viega 3/8 in. 24-Outlet Combination Compression

V36624

Fitting Sizes

3/8 in

$302.92

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Color coded ports for hot and cold water
  • Factory assembled with valves and valve key
  • Includes port labels
  • Requires supply connections, not included

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
26 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Domestic
Outlet Quantity
24
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday