30 in. Manifold Cabinet

Part #V15800  |  Item #4396982  |  Manufacturer Part #15800

$ 231.54 EACH

Height:

30 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Works with 1-1/4" Stainless manifolds and 1" copper
  • Finish painted
  • Expandable depth 4-1/2" - 6"

Specifications

ANSI Specifications: ANSI 14, ANSI 372, ANSI 61, ANSI 61-G

Application: Commercial

Brand Model Compatibility: Model 2804 and 2879 Manifolds

CARB OTC LEED Compliant: No

Coating: Epoxy Powder

FM Approved: No

GSA Approved: No

Height: 30 in

IAPMO Listed: No

Length: 4-1/2 in

Material: Galvanized Steel

NSF Certified: No

Origin: Global

Product Type: Manifold Cabinet

Size: 21 in x 30 in x 4-1/2 in

UL Listed: No

Weight: 25.993

Width: 21 in