3/4 in. PEX Press Tool
PureFlow® 3/4 in. PEX Press Tool
Frequently Purchased Together
Product Details
- Color coded handle
- Ratcheting design
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed -:
- No
- Jaw Capacity (in):
- 3/4 in
- Length:
- 4 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Manual
- Size:
- 3/4 in
- Tool Type:
- Press
- Type:
- V50040
- UL Listed:
- No
- Weight:
- 3.344 lb