Viega 3/4 in. x 300 ft. Barrier Tubing PEX

V11457

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 6 month UV resistance
  • Chlorine resistance ratings CL5
  • Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
  • For use in heating, cooling, and snow melt applications
  • Oxygen diffusion barrier with protective outer layer
  • PEX designation code 5306
  • Produced at ISO 9001 Facility
  • Utilizes ViegaPEX™ Press fittings
  • Warranty: 25 Years

SPECIFICATIONS

ASTM Specifications
ASTM E-84, ASTM F-876, ASTM F-877
Application
Commercial
CSA Certified
CSA B137.5
Color Finish
Black, Red
Color Finish Category
Blacks
Diameter
3/4 in
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
Yes
Inside Diameter
67/100 in
Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Outside Diameter
22/25 in
Pipe Tubing Size
3/4 in
Product Type
PEX Tubing
UL Listed
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday