3/4 in. Brass MPT x 3/4 in. Manabloc Supply Adapter
PureFlow® 3/4 in. Brass MPT x 3/4 in. Manabloc Supply Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects supply lines to ManaBloc® and MiniBloc™
- Easy and fast to install
-
Lead Law Compliant
Specifications
- Collection:
- PureFlow®
- End Connection 1:
- MPT
- End Connection 2:
- Manabloc Supply
- End Connections:
- MPT x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 0.329 lb