Viega 3/4 x 3/4 in. Bronze Press x MNPT PEX Pressure Elbow

V92540

Manufacturer Part #: 92540

Fitting Sizes

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy and fast to install
  • Factory assembled sleeves

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CSA Certified
CSA B137.5
End Connection 2
MPT
End Connections
Press x MPT
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 2
3/4 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
Product Type
Elbow
Type
V92540
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday