3/8 in. Brass Full Port Press Ball Valve
PureFlow® 3/8 in. Brass Full Port Press Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory assembled sleeve
- 1/4 turn operation
- Easy and fast to install
- Press connection
- Brass
- For use with Viega PureFlow PEX, Viega FostaPEX, or Viega barrier PEX
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-877
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- PureFlow®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Metal
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/50 in
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Recommended Valve Application:
- Commercial, Heating System, Plumbing, Residential
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve
- Weight:
- 0.28 lb
- cUPC Certified:
- No