3/8 in. PEX Crimp Test Plug
PureFlow® 3/8 in. PEX Crimp Test Plug
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 72000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Excellent chlorine resistance
- Resistant to corrosion
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Test Plug
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 73/100 in
- Material:
- Plastic
- Material Type:
- Polysulfone
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Size:
- 3/8 in
- Type:
- V43702
- UL Listed:
- No
- Weight:
- 0.003 lb