3/8 - 1/2 in. Plastic Tubing Clamp

You last purchased this on
 
Viega

PureFlow® 3/8 - 1/2 in. Plastic Tubing Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 3/8 - 1/2 in. Plastic Tubing Clamp

  • Fast #
  • Part #V52130
  • Item #3599584
  • Manufacturer Part #52130
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable plastic
  • For 3/8 in tubing and 1/2 in tubing with standard or stub-?out elbows
  • Easy and fast to install
  • Trim tapered tip to use with 1/2 in tubing
  • Plastic
  • Not suitable for Viega FostaPEX
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
PureFlow®
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
3/8 in - 1/2 in
GSA Approved:
No
Height:
4-11/25 in
IAPMO Listed -:
No
Length:
4-1/25 in
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Product Type:
Tubing Clamp
UL Listed:
Yes
Weight:
0.076 lb