300 ft. x 3/8 in. Plastic Tubing in Black and Red
300 ft. x 3/8 in. Plastic Tubing in Black and Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oxygen diffusion barrier with protective outer layer
- 6 month UV resistance
- For use in heating, cooling, and snow melt applications
- Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
- Chlorine resistance ratings CL5
- Produced at ISO 9001 Facility
- PEX designation code 5306
- Utilizes ViegaPEX™ Press fittings
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM E-84
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 5/16 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 12.9 lb