3/8 x 1/2 in. Plastic PEX Crimp Coupling
PureFlow® 3/8 x 1/2 in. Plastic PEX Crimp Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Excellent chlorine resistance
- Resistant to corrosion
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2159
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Coupling
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Polyalloy
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Size:
- 3/8 in x 1/2 in
- Type:
- V43332
- UL Listed:
- No
- Weight:
- 0.006 lb