Viega 3/8 x 1/2 in. Polyalloy Crimp Lavatory Adapter

V43323

Manufacturer Part #: 43323

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance

SPECIFICATIONS

ASTM Specifications
ASTM F-2159
Application
Commercial, Residential
CSA Certified
CSA B137.5
End Connection 2
Lavatory
End Connections
Crimp x Lavatory
FM Approved
No
Fitting Size 2
1/2 in
Fitting Type
Reducing
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Type
V43323
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday