3/8 x 1/2 in. Crimp x Threaded Oval Handle Straight Supply Stop Valve in Black
3/8 x 1/2 in. Crimp x Threaded Oval Handle Straight Supply Stop Valve in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy and fast to install
- 1/4 turn operation
- Resistant to corrosion
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
- Application:
- Lavatory
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Crimp
- End Connection 2:
- Threaded
- End Connections:
- Crimp x Threaded
- FM Approved:
- No
- Handle Material:
- Polymer
- Handle Type:
- Oval
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- Polyalloy, Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 160
- Recommended Valve Application:
- Heating System, Plumbing
- Temperature Range:
- 0 to 180 Deg F
- UL Listed:
- No
- Valve Size:
- 3/8 in x 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.09 lb