Viega

3/8 x 1/2 in. Stub Out Elbow with Plate

Part #V44209  |  Manufacturer Part #44209

Fitting Sizes:

3/8 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy and fast to install
  • Includes wall plate component

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: Crimp

End Connection 2: FTG

End Connections: Crimp x FTG

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: 90°

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8 in

Material: Copper

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: No

Origin: Domestic

Type: V44209

Width: 3-1/2 in