Viega

3/8 x 3/8 in. PEX Press Coupling

Part #V49402  |  Manufacturer Part #49402

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-33/50 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

UL Listed: Yes